Shop All Safety and Security Mirrors
Global Industrial
Full Dome Acrylic Mirror W/Steel Back, Indoor, 18 Dia., 360° Viewing
Mfr # 670544
Zoro # G908620680
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 670544
- Zoro # G908620680
- UPC # 707022464741
- Country of Origin Canada
- Category Safety and Security Mirrors
Description
This lightweight, wide-angle dome mirror provides an unobstructed view of areas that you can't see in the workplace. The acrylic surface of this magnified mirror is impact-resistant and durable. The mirror is built with a galvanized steel back for added safety and enhanced appearance. This mirror will help prevent costly accidents and assure safety and security of everyone around you. It has a bright panoramic image that aids with personnel supervision, machine monitoring, production and traffic control. Easy to install with mounting hardware included anchor/fastener not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469N47 (469N47)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, 2XL (DX1040)
- DICKIES Jeans, 28 in. Inseam, 35 in. Waist (FD23RB 16 28)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 12 (XAN9P/8080AP536-12)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 18 Dia., 360° Viewing Angle (670538)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle (670555)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 24x36,160° Viewing Angle (670552)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 18 Dia., 180° Viewing Angle (670541)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 20x30,160° Viewing Angle (670551)
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M18)
- Global Industrial Safety and Security Mirrors