Shop All Currency Holders
Global Industrial
FraudStopper Tamper Evident Deposit Bag, 9W x 12H, Clear, 100PK
Mfr # 320837
Zoro # G808620025
product price: $30.49
/pk 100, $0.30/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Holder Style Single Pocket
- Color Clear
- Width 9 in
- Material Lldpe
- Height 12 in
Product Information
- Brand Global Industrial
- MFR # 320837
- Zoro # G808620025
- UPC # 10877596001714
- Country of Origin Canada
- Category Currency Holders
Dimensions
Width | 9 in |
Height | 12 in |
Details
Item | Deposit Bag |
Label Holder Style | Single Pocket |
Color | Clear |
Material | Lldpe |
Description
The Global Industrial Fraudstopper Tamper Evident Deposit Bag offers a disposable, economical and safe option to transport, track and deposit money. The water and tear resistant 9 x 12 clear bags provide secure content protection and reliable storing conditions.The bag contains trilingual text in English, French and Spanish. FraudStopper Level 4 Security Advanced technology to ensure that once the security bags are sealed, any attempt to reopen them will show clear signs of tampering. Manufactured with high-strength, 3-layer, co-extruded film. Exceeds all bank and CIT requirements for tamper-evidence at temperature extremes. 100% recyclable Category 4 LDPE. Package quantity is 100 bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Organizer Kit, 7 pcs., PK6 (80556)
- EUREKA Giant Character Snoopy and Dog House Bulletin Board Set (847611)
- ZORO SELECT Stapler, 200 Sheet, Black/Gray (2WFR6)
- BIC Pen, Roundstic, Bp, Md, Be, PK60 (GSM609BE)
- GLOBAL INDUSTRIAL MasterCoin Coin Bag W/ Reinforced Handle, 12W x 19H, Clear, 100PK (320841)
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- FIRE KING SECURITY PRODUCTS Cennox Deposit Slot Safe B1519S-FK1 19"W x 15"D x 15"H Electronic Lock - 1.95 Cu. Ft. Black (B1519S-FK1)
- COIN-TAINER Tubular Coin Wrapper, Nickel, PK1000 (2160600B08)
- SAM4S Er-260Ej 15 Dept - Thermal Black Cash Register (CRSER260EJ)
- CONTROLTEK PermaLOK Bundle Bags, 4PK (CNK585010)
- BETTER OFFICE PRODUCTS Zipper Security Bank Deposit Bag, Clear Window & 14 Insert Cards, 1125in x 625in Asst'd Colors, 7PK (24007)
- Global Industrial Currency Holders