Shop All Forklift Accessories
Global Industrial
Forklift Mount Front End Loader, 1-1/3 Cu. Yd., 4000 Lb. Cap.
Mfr # 989064
Zoro # G211970502
product price: $2,109.99
/ea
Free Shipping & Returns
$2,109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 989064
- Zoro # G211970502
- UPC # 707022459556
- Country of Origin China
- Category Forklift Accessories
Description
Returns to locked upright position when set down on the ground. Beveled front edge helps keep scoop completely in contact with floor and ground surface. Fork tubes include safety chain to help secure loader to fork truck. Made to help push heavy debris more efficiently, the Global Industrial Forklift Mount Front End Loader is built with thick steel construction and leak-proof welds that make it suitable for moving snow, salt, dirt, scrap metal, and refuse. Unit rolls completely forward to empty contents and returns to locked upright position when set down on the ground. Durable powder coat finish. 1-1/3 cubic yard capacity and 64inW x 63inD x 23inH overall. 1 Year Warranty. Dump cable included, which allows for a safe dump operation from seat of the truck. Fork pockets measure: 28inD x 7-1/2inW x 2-1/2inH mounted on 24in centers. NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Ratcheting Winch, Spur, No Brake, 2500lb. (DL2500AB)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H21)
- US CARGO CONTROL 1" x 10' Ratchet Strap with S-Hooks - Motorcycle Ratchet Strap (2610SH254)
- KONG USA Snap For Leashes Bronze Nickelmm. 70 Nickle (354070N00XK)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Single Fork Mounted Drum Gripper (795332)
- GLOBAL INDUSTRIAL Shorty Non-Telescoping Forklift Jib Boom Crane, 50-5/8inL, 4000 Lbs. Capacity (989044)
- GLOBAL INDUSTRIAL Universal ErgonomicForklift Seat with Suspension & Curved Back, Black (293276)
- GLOBAL INDUSTRIAL ForkliftableMobile Cylinder Storage Caddy, 8 Cylinders Capacity (270219C)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Forklift Tilting Drum Dumper (190702)
- GLOBAL INDUSTRIAL Forklift Battery Transfer Platform, 4000 Lb. Capacity (241957)
- IDEAL WAREHOUSE INNOVATIONS Dome Mirror, Black, w/Magnet (70-1140)
- Global Industrial Lifting Trucks