Shop All Bulk Containers
Global Industrial
Folding Wire Container 32x20x21 1000 Lb. Capacity
Mfr # 198642
Zoro # G908639255
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Wire Mesh 1"X1"
- Height 21 in
- Length 32 in
- Width 20 in
Product Information
- Brand Global Industrial
- MFR # 198642
- Zoro # G908639255
- UPC # 707022079006
- Country of Origin China
- Category Bulk Containers
Dimensions
Height | 21 in |
Length | 32 in |
Width | 20 in |
Details
Item | Collapsible Wire |
Color | Gray |
Material | Wire Mesh 1"X1" |
Description
This one piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Sets up in seconds!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 7 1/4 in H, 6 PK (DS92080CO)
- KNAPE & VOGT 2-1/4 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (766 CHR)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 49 3/4 in H x 34 in W, 6 Shelves, Gray (1306-95)
- GLOBAL INDUSTRIAL 48x40x36-1/2 Folding Wire Container, 5000 Lb Capacity (239345)
- GLOBAL INDUSTRIAL Vented Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate (603087D)
- GLOBAL INDUSTRIAL Blue General purpose, Polypropylene (603087)
- GLOBAL INDUSTRIAL Folding Wire Container, 3000 Lb. Capacity, 40L x 32W x 34-1/2H (493396)
- GLOBAL INDUSTRIAL Folding Wire Container, 2000 Lb Capacity, 48x40x36-1/2 (239342)
- GLOBAL INDUSTRIAL 48x40x42-1/2 Folding Wire Container, 5000 Lb Capacity (239346)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 4000 Lb Capacity (239341)
- Global Industrial Bulk Containers