Shop All Bulk Containers
Global Industrial
Folding Wire Container, 2000 Lb Capacity, 48x40x36-1/2
Mfr # 239342
Zoro # G408639236
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Wire Mesh 2"X2"
- Length 48 in
- Height 36-1/2 in
- Width 40 in
Product Information
- Brand Global Industrial
- MFR # 239342
- Zoro # G408639236
- UPC # 707022014083
- Country of Origin China
- Category Bulk Containers
Dimensions
Length | 48 in |
Height | 36-1/2 in |
Width | 40 in |
Details
Item | Collapsible Wire |
Color | Gray |
Material | Wire Mesh 2"X2" |
Description
Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. This one piece heavy-duty container features wire mesh arc-welded to a channel formed steel baseSides and corners are heavily reinforced Notched, positive stacking legs permit handling by forklift or pallet truck Drop gate allows access when stacked Durable powder coat finish resists rust and corrosion Sets up in seconds Add Hinged Lid and Padlock for security Mobilize your container by adding a Dolly Add Nylon Cover to keep contents hidden, secure, and dust free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Compartment Box with 11 to 46 compartments, Plastic, 3-1/2" H x 15 in W (2HFR2)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Dark Brown, For Pipeline Wall Units, 2PK (PSORSLF24-MLBN)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18HG)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- GLOBAL INDUSTRIAL Folding Wire Container, 3000 Lb. Capacity, 48L x 40W x 36-1/2H (493395)
- GLOBAL INDUSTRIAL Wire Mesh Folding Container, 3000 Lb. Capacity, 48L x 40W x 42-1/2H (493394)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity (239344)
- GLOBAL INDUSTRIAL 48x40x42-1/2 Folding Wire Container, 5000 Lb Capacity (239346)
- GLOBAL INDUSTRIAL Solid Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate (239452D)
- GLOBAL INDUSTRIAL Stakable Bulk Container w/ Collapsible Solid Wall, 39-1/4L x 31-1/2W x 29H (239452)
- DURASTAR Wire Container 44.5x33x39H, 2 Swvl/2 Rigid Heavy Duty Polyolefin Caste (15102-5" HPO)
- Global Industrial Bulk Containers