Shop All Stock Trucks
Global Industrial
Folding Truck with Slatted Tilting Shelves, 48L x 26W x 68H, 2000 Lb. Capacity
Mfr # 912134
Zoro # G208612323
product price: $1,158.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,158.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 26 in
- Overall Height 68 in
- Color Silver
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 912134
- Zoro # G208612323
- UPC # 707022008280
- Country of Origin China
- Category Stock Trucks
Dimensions
Overall Length | 48 in |
Overall Width | 26 in |
Overall Height | 68 in |
Details
Item | Folding Truck |
Color | Silver |
Material | Steel |
Description
Rugged versatile truck folds to save space, permits clear view of contents. Fold-up shelves can accommodate bulky items and allow unit to fold completely flat or nest in a compact L shape. Spring-loaded latch safely secures folded shelves. The 1 x 1 square tubing construction is non-corroding zinc plated steel with clear epoxy powder coat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Chain for 10 ft. Lift (GGS_57157)
- BULLDOG WINCH Booster Cable Set 20ft 2ga w/Quick Connects & 7.5ft truck leads (20197)
- DURASTAR Caster; 2x7/8 Swvl Fork; 2x7/8 Hard Rubber Wheel, Black; Plain Bore; (10CS278HR80B)
- CARGOLOC Ratchet Tie Downs, 1" x 10 ft. (84004)
- GLOBAL INDUSTRIAL Multi-Level Steel Shelf Truck, 4 Shelves, 800 Lb. Capacity, 36L x 24W x 60H (988832)
- GLOBAL INDUSTRIAL High End Wood Shelf Truck, 1200 Lb. Capacity, 60L x 30W x 64H (585293)
- GLOBAL INDUSTRIAL Folding Truck with Solid Tilting Shelves, 2000 Lb. Capacity, 38L x 25W x 66H (912138)
- GLOBAL INDUSTRIAL High End Wood Shelf Truck, 2400 Lb. Capacity, 60L x 30W x 64H (585292)
- GLOBAL INDUSTRIAL Multi-Level Steel Shelf Truck, 4 Shelves, 800 Lb. Capacity, 30L x 16W x 60H (988831)
- GLOBAL INDUSTRIAL Nest Away Folding Truck, 1200 Lb. Capacity, 43L x 32W x 67H (252750)
- VESTIL Galvanized Nestable Roller Container, 27.5 x 68.3 (ROL-85)
- Global Industrial Utility & Storage Carts