Shop All Hand Trucks
Global Industrial
Folding Hand Cart, 150 Lb. Capacity
Mfr # 251847
Zoro # G008661248
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Width 16 in
- Material Steel
- Color Black
- Assembled Yes
Product Information
- Brand Global Industrial
- MFR # 251847
- Zoro # G008661248
- UPC # 660142000414
- Country of Origin China
- Category Hand Trucks
Dimensions
Overall Height | 39 in |
Overall Width | 16 in |
Depth | 16-1/2 in |
Details
Material | Steel |
Color | Black |
Item | Folding Hand Truck |
Assembled | Yes |
Description
Strong tubular steel frameTelescopic handleEasy push button folds carts flat in seconds Slim 2-1/2 thickness for storage5 rubber wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Model 350, Assembly x .875 (350 X .875)
- PEERLESS Chain, 250 ft., 800 lb., Hot Galvanized (5411165)
- DAYTON Hand Truck Nose Plate Extension (5W661)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- GLOBAL INDUSTRIAL Folding Hand Cart, 275 Lb. Capacity (241301)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Pneumatic Wheels (168259)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- GLOBAL INDUSTRIAL 4 Wheel Professional Appliance Hand Truck (168031)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Semi-Pneumatic Wheels (168258)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Semi-Pneumatic Wheels (185545)
- ZORO SELECT Hand Truck, 800 lb., Continuous (TF-200-8S)
- Global Industrial Hand Trucks