Shop All Gantry Cranes
Global Industrial
Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity
Mfr # 316106
Zoro # G611937167
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 316106
- Zoro # G611937167
- UPC # 707022402774
- Country of Origin China
- Category Gantry Cranes
Description
GLOBAL INDUSTRIALTM FOLDING TELESCOPIC FLOOR CRANE. Heavy-duty engine hoist and more This affordable versatile floor crane is constructed of sturdy, heavy-gauge steel. Folds to a compact 62-1/2inH x 32-1/2inW x 39inD. Manual hydraulic pump and 11in hook chain allow for a variety of uses. Telescoping, 4-position boom has 1000-4000 lb. capacity range. Excellent mobility with six 3-1/2in swivel casters. Overall crane height is 95in. Easy assembly. Note: The Maximum Height of the Center of the Hook for each Maximum Weight Capacity is: 89in, 83.5in, 78in & 72.5in respectively.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Sheet Lifter, 5 t Cap, 16 In to 72 In (60-5-72)
- TANIS Conveyor Cylinder Brush, L20In, OD10In (RB1018)
- SUMNER 16 ft. Material Lift, Load Cap. 800 lb. (Wheel Kit & Stabilizer Legs not included) (783701)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ2)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane - KD, 2000lb Load Cap, Adjustable Height, 10'W I-Beam (298481)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- GLOBAL INDUSTRIAL Fixed Height Steel Gantry Crane, 10'W x 10'H, 2000 Lb. Capacity (298603)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 9'8W x 9'6-12'H, 2000 Lb. Cap. (B2262133)
- VESTIL Steel Gantry Crane 10'x14' Iron 4K (AHS-4-10-14-VG)
- GEC Replacement Knobs for Global Industrial Gantry Cranes, Set of 6 (293208)
- Global Industrial Lifting Equipment