Shop All Floor Cleaners and Maintainers
Global Industrial
Floor Cleaning Kit
Mfr # 640640
Zoro # G409146405
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Application General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
- Includes Floor Cleaner/Deodorizer, High Speed Floor Finish
Product Information
- Brand Global Industrial
- MFR # 640640
- Zoro # G409146405
- UPC # 707022312080
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Multi-Surface Floor Cleaner |
Application | General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom |
Includes | Floor Cleaner/Deodorizer, High Speed Floor Finish |
Description
Floor Cleaner & Deodorizer is a neutral pH, multi-purpose cleaner with a pleasant, long-lasting lavender fragrance. Clean and deodorize in a single time-saving step. For use on a variety of soils and dirt. Ultra High Speed Floor Finish is a high performance, high shine acrylic floor finish that is ideal for frequent buffing or burnishing programs including propane machines. Finish will provide a long-lasting, mark resistant finish with a brilliant deep gloss.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Quick Rags Light Duty Jumbo Roll, 950 Sheets/Roll (670202)
- KIMBERLY-CLARK PROFESSIONAL Continuous Air Freshener Dispenser (92621), Black, 2.75" x 5.00" x 2.40" (Qty 1) (92621)
- NILFISK Vacuum Accessory (7-22001)
- D-LEAD D-LEAD 1 gal. Bubble Gum Laundry and Respirator Detergent (3235ES-4)
- GLOBAL INDUSTRIAL Floor Cleaner & Deodorizer, 1 Gallon Bottles, 4PK (640404)
- GLOBAL INDUSTRIAL Floor Cleaner & Deodorizer, 1-Gallon Bottles, 2PK (670172)
- GLOBAL INDUSTRIAL Auto-Scrubber Neutral Floor Cleaner, 50 Pods/Tub, 4PK (641556)
- GLOBAL INDUSTRIAL Neutral pH No Rinse Floor Cleaner, 1 Gallon Bottle (670279)
- BONA HW FLOOR CLEANER LIQUID SPR 32OZ (WM850051001)
- DIVERSEY Floor Cleaner and Burnish Maintainer, 1 Gallon, , White, PK 4 (DVO94033110)
- GREEN BLASTER PRODUCTS Green Blaster Products GBCC1G All Natural Professional Strength Carpet Cleaner 1 Gallon Refill (GBCC1G)
- Global Industrial Floor Cleaners and Maintainers