Shop All Floor Cleaners and Maintainers
Global Industrial
Floor Cleaner & Deodorizer, 1 Gallon Bottles, 4PK
Mfr # 640404
Zoro # G108825694
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Purple
- Weight 36.00
- Application General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service
Product Information
- Brand Global Industrial
- MFR # 640404
- Zoro # G108825694
- UPC # 707022126960
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Multi-Surface Floor Cleaner |
Color | Purple |
Weight | 36.00 |
Application | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
Description
Neutral pH, multi-purpose cleaner with a pleasant, long-lasting lavender fragrance. Clean and deodorize in a single time-saving step. Use on a variety of surfaces including floors, walls, and woodwork. Ideal to use in kitchens, schools, hotel rooms, lobbies, entrances, and other public areas. For use on light duty soils and dirt. Purple color. Gallon bottle. Sold 4 bottles per case. Dilution Ratios: Light duty cleaning/damp mopping finished floors: 2 oz per gallon/water. Medium duty cleaning: 4-6 oz per gallon/water. Heavy duty cleaning: 12-16 oz per gallon/water. Intended for Industrial/Commercial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Blue Vinyl (G08-BBX-XFA-3ONN)
- GOJO 1200 mL Refill for GOJO LTX-12 Dispenser, Clear & Mild Foam Handwash, Fragrance and Dye Free (1911-02)
- LYSOL Cleaner and Disinfectant, 1 gal. Jug, Original, 4 PK (REC 74983)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK2)
- GLOBAL INDUSTRIAL Floor Cleaning Kit (640640)
- GLOBAL INDUSTRIAL Auto-Scrubber Neutral Floor Cleaner, 50 Pods/Tub, 4PK (641556)
- GLOBAL INDUSTRIAL Neutral pH No Rinse Floor Cleaner, 1 Gallon Bottle (670279)
- GLOBAL INDUSTRIAL Floor Cleaner & Deodorizer, 1-Gallon Bottles, 2PK (670172)
- KLEEN PRODUCTS Kleen Sweep Sweeping Compound - 100-Lb. Box (1816)
- DIVERSEY Neutral Floor Cleaner, 5 gal., Floral, Pink (101109758)
- NYCO Neutralizer Ice Melt Film (NL174-G4)
- Global Industrial Floor Cleaners and Maintainers