Shop All Shop Desks
Global Industrial
Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D, Gray
Mfr # 319392
Zoro # G908653589
original price:
$378.99
5% off
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 38 - 42-1/2 in
- Overall Depth 30
- Shop Desk Style Compartment, Drawer, Knockout Outlet, Shelf
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 319392
- Zoro # G908653589
- UPC # 707022346979
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 38 - 42-1/2 in |
Overall Depth | 30 |
Details
Shop Desk Style | Compartment, Drawer, Knockout Outlet, Shelf |
Material | Steel |
Assembly | Required |
Color | Gray |
Type | Open Leg |
Description
Rugged 14 gauge steel-channel-reinforced work surface measures 34-1/2W x 30D and fights fatigue with height adjustments from 38 to 42-1/2H at 1-1/2 increments. Flat top work surface. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. 15D lower shelf included. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 312 x 112, White, 10PK Set of 10 PK, 100PK (87411-BX)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Gray (35-P-3296GY)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-5S-95)
- GLOBAL INDUSTRIAL Sloped Surface Shop Desk with Pigeonhole Compartment Riser, 34-1/2W x 30D x 38H, Black (254635BK)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Top Shelf, Gray (249509GY)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Upper Cabinet, Gray (249692GY)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- GLOBAL INDUSTRIAL Flat Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (319392CGY)
- GLOBAL INDUSTRIAL Wall Mount Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Gray (249510GY)
- GLOBAL INDUSTRIAL Shop Desk w Pigeonhole Compartments and Lower Cabinet, 34-1/2W x 30D x 51-1/2H - Gray (300912GY)
- Global Industrial Shop Desks