Shop All Coated Gloves
Global Industrial
Flat Polyurethane Coated Gloves, X-Large, White
Mfr # 708605XL
Zoro # G308597360
product price: $2.75
/ea
Sold in multiples of 12 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nylon, Polyurethane
Product Information
- Brand Global Industrial
- MFR # 708605XL
- Zoro # G308597360
- UPC # 707022488891
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Details
Item | Coated Gloves |
Color | White |
Glove Coating Material | Nylon, Polyurethane |
Description
Our gloves provide palm and finger protection for dry working conditions including automotive, material handling, and maintenance and repairs. The polyurethane coating provides flexibility while also being tear-resistant. Nylon lining and flat coating promotes comfort and helps users maintain a good grip on tools and machinery. Features a binding cuff style for added support. ANSI/EN approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (34-900/L)
- ZORO SELECT Traffic Cone Base, Rubber, 1 1/2 in H, 17 1/2 in L, 18 3/4 in W, Black (49AC34)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, Elastic Cuff, 18 in Length, White, 100 Pack (32KF54)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-7W)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Small (708350S)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Large (708350L)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Large, Hi-Viz Lime (708604L)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Large (708353L)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Medium, 1-Dozen (708351M)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, Medium (708348M)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-8)
- Global Industrial Gloves & Hand Protection