Shop All Trash Can Lids
Global Industrial
Flat Lid, 20 W/Dia, Yellow, Plastic
Mfr # 261904YL
Zoro # G408622412
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Rectangle
- Width/Diameter 20
- Material Plastic
- Depth 11 in
- Height 4 in
Product Information
- Brand Global Industrial
- MFR # 261904YL
- Zoro # G408622412
- UPC # 707022470049
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 |
Depth | 11 in |
Height | 4 in |
Details
Lid Shape | Rectangle |
Color | Yellow |
Item | Flat Lid |
Material | Plastic |
Description
Keep odors and waste under control with the Global Industrial, Solid Recycling Lid with Handle. This durable lid is made of heavy-duty plastic that's designed to withstand constant use over time. It's easy to clean and fits neatly on top of the Global Industrial, Slim Trash Can, 261902YL sold separately. Measures: 20 W x 11 D X 4 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH -Brite 1 in. W Plastic Handle Grout Brush (511P-6)
- 3M Buffing and Cleaning Pad, 13 In, Red, PK5 (5100)
- BETCO Cleaners & Detergents, 5 gal Bag-in-Box, Liquid (609B500)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine, 4 PK (597500-41ESSN)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Gray, Plastic (641441GY)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240461BOR)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Black (261843BK)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 10 Gallon, Brown (240457BN)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240463BL)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (FG270388BLUE)
- Global Industrial Trash Can Lids