Shop All Fan Parts
Global Industrial
Fan Cover - fits 24 and 30 Fan Heads
Mfr # 292732
Zoro # G108825854
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most 24" and 30" Fan Heads
- Material Nylon
- Includes Draw String
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 292732
- Zoro # G108825854
- UPC # 707022344807
- Country of Origin China
- Category Fan Parts
Details
For Use With | Most 24" and 30" Fan Heads |
Material | Nylon |
Includes | Draw String |
Color | Blue |
Description
Fits most 24 and 30 Inch Fan Heads. Made of Nylon with a draw string to ensure proper coverage and to remain in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ62)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- DAYTON Exhaust Ventilator, 1 1/2 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive (7A410)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- GLOBAL INDUSTRIAL Wall/Column Bracket for High Velocity Dock Fans (293096)
- GLOBAL INDUSTRIAL Replacement Fan Blades for 42 Blower Fan, Model 600554 (292209)
- GLOBAL INDUSTRIAL Replacement Pedestal Post for 30 Fan - Model 652299 (292232)
- GLOBAL INDUSTRIAL Replacement Fan Grille for 24 Pedestal/Wall Fan, Model 258321, 585279 (292241)
- GLOBAL INDUSTRIAL Replacement Wall Mount for 607050, 607051, 258321, 258322 (292229)
- GLOBAL INDUSTRIAL Replacement Front & Rear Fan Grille for 24 Outdoor Fans 292448 & 292450 (292802)
- DAYTON Replacement Motor (6381168)
- Global Industrial Fan Parts