Shop All Desk Chairs
Global Industrial
Fabric Mesh Big and Tall Chair, Black, Adjustable Arms, High Back
Mfr # 695617
Zoro # G208620663
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Seat Color Black
- Assembled No
Product Information
- Brand Global Industrial
- MFR # 695617
- Zoro # G208620663
- UPC # 707022364737
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Big and Tall Chair |
Seat Color | Black |
Item | Executive Chair |
Assembled | No |
Description
Featuring a class 4 gas lift, a wider base and larger casters, this chair can support up to 500 lbs in weight. Lightweight mesh fabric is breathable and 5 high density foam cushion adds comfort. Padded armrests are adjustable in height. Pneumatic seat adjustment raises the seat height from 20 - 23. Tilt tension control knob with back lock option.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair, PK2 (X-BACK-MEDWHT-2)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- GLOBAL INDUSTRIAL Ergonomic Mesh Chair with Headrest, High Back, Gray (695544)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Gray, Adjustable Arms, Mid Back (695262GY)
- GLOBAL INDUSTRIAL Multifunction Office Chair With Adjustable Headrest, Mesh Back, Fabric Upholstered Seat (248623H)
- GLOBAL INDUSTRIAL ESD Chair, Vinyl, Black, Armless, Mid Back (695536)
- GLOBAL INDUSTRIAL Multi-Function Mesh Back Ergonomic Chair with Flip-Up Arms, Black (242119)
- GLOBAL INDUSTRIAL Amrless Drafting Stool with Footring, Black (B629777)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- Global Industrial Seating