Shop All Web Slings
Global Industrial
Eye & Eye, 8 L, Yellow
Mfr # 298510
Zoro # G308620150
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye & Eye
- Sling Length 8
- Material Polyester
- Color Yellow
- Fitting Style Web Flat
Product Information
- Brand Global Industrial
- MFR # 298510
- Zoro # G308620150
- UPC # 707022341691
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 8 |
Width | 1 in |
Details
Sling Type | Eye & Eye |
Material | Polyester |
Color | Yellow |
Fitting Style | Web Flat |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L (BBS24GY)
- COTTERMAN 80 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5R2630A3B3C50P6)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 1000 lb (P21RX-U050D-14-001)
- MIDWEST FASTENER 1/2" Galvanized Steel Jaw & Eye Swivels (54638)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298513)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298509)
- GLOBAL INDUSTRIAL Eye & Eye, 6 L, Yellow (298517)
- GLOBAL INDUSTRIAL Endless, 6 L, Yellow (298506)
- GLOBAL INDUSTRIAL Endless, 4 L, Yellow (298505)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF3-901-3)
- Global Industrial Web Slings