Shop All Web Slings
Global Industrial
Eye & Eye, 8 L, Yellow
Mfr # 298507
Zoro # G208620236
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye & Eye
- Sling Length 8
- Material Polyester
- Color Yellow
- Width 2 in
Product Information
- Brand Global Industrial
- MFR # 298507
- Zoro # G208620236
- UPC # 707022341660
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 8 |
Width | 2 in |
Details
Sling Type | Eye & Eye |
Material | Polyester |
Color | Yellow |
Fitting Style | Web Flat |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R520-PUR-RS)
- DAYTON Swivel Caster-polyurethane Thread (SC-050)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 3' - 1-ply (EN1-901-03-T5)
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_TRUCK (103945)
- GLOBAL INDUSTRIAL Eye & Eye, 6 L, Yellow (298517)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298513)
- GLOBAL INDUSTRIAL Endless, 6 L, Yellow (298506)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298509)
- GLOBAL INDUSTRIAL Endless, 3 L, Yellow (298504)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Silver (EE2802TFX3)
- Global Industrial Slings