Shop All Web Slings
Global Industrial
Eye & Eye, 8 L, Yellow
Mfr # 298502
Zoro # G308620280
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye & Eye
- Sling Length 8
- Material Polyester
- Color Yellow
- Fitting Style Web Flat
Product Information
- Brand Global Industrial
- MFR # 298502
- Zoro # G308620280
- UPC # 707022341615
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 8 |
Width | 2 in |
Details
Sling Type | Eye & Eye |
Material | Polyester |
Color | Yellow |
Fitting Style | Web Flat |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER BUNGEE CORD FLAT 36"" ORG (A06127Z)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-1043-LW - Fits Specific Uline Models (GWK-1043-LW)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 15-1/2InW (3W433)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP020L-15)
- GLOBAL INDUSTRIAL Eye & Eye, 6 L, Yellow (298517)
- GLOBAL INDUSTRIAL Endless, 3 L, Yellow (298504)
- GLOBAL INDUSTRIAL Endless, 4 L, Yellow (298505)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298513)
- GLOBAL INDUSTRIAL Endless, 6 L, Yellow (298506)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Black (EET1-902CW-6)
- Global Industrial Slings