Shop All Web Slings
Global Industrial
Eye & Eye, 6 L, Yellow
Mfr # 298500
Zoro # G608610981
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye & Eye
- Sling Length 6
- Material Polyester
- Color Yellow
- Width 1 in
Product Information
- Brand Global Industrial
- MFR # 298500
- Zoro # G608610981
- UPC # 707022341592
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 6 |
Width | 1 in |
Details
Sling Type | Eye & Eye |
Material | Polyester |
Color | Yellow |
Fitting Style | Web Flat |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" Stainless Steel Screw Pin Anchor Shackle - Import - 0.75 Ton (SPAS38SS)
- ZORO SELECT Dock Bumper, 12x5-1/4x20 In. (22NT69)
- DAYTON Wheel (803-11)
- FLEMING SUPPLY Wheeled Furniture Mover Dolly, Multi-Purpose Roller for Moving Heavy Objects with 440-lb. Capacity (393204POK)
- GLOBAL INDUSTRIAL Endless, 3 L, Yellow (298504)
- GLOBAL INDUSTRIAL Endless, 6 L, Yellow (298506)
- GLOBAL INDUSTRIAL Endless, 4 L, Yellow (298505)
- GLOBAL INDUSTRIAL Eye & Eye, 6 L, Yellow (298517)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298513)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Gray (EEF-1-903ME-08)
- Global Industrial Web Slings