Shop All Dock Bumpers
Global Industrial
Extruded Rubber Fender Bumper, 36L x 4-1/4W x 4H
Mfr # B54114
Zoro # G108619842
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Half Oval
- Overall Height 4 in
- Material Rubber
- Overall Depth 36
- Color Black
Product Information
- Brand Global Industrial
- MFR # B54114
- Zoro # G108619842
- UPC # 707022455565
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 4 in |
Overall Depth | 36 |
Details
Bumper Shape | Half Oval |
Material | Rubber |
Color | Black |
Description
Protect loading docks from damage and the heavy impact of semi-trailers and trucks with the Global Industrial; Extruded Rubber Fender Bumper. These extruded fender bumpers are made of durable, all-weather and abrasion-resistant rubber. Their half-oval shape allows for more effective protection of the fenders and cover a wide radius. A metal plate, located inside each bumper, adds additional support. Installation is easy with pre-drilled 7/8 mounting holes. Installation hardware sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHINING & WELDING BY OLSEN, INC. M&W 1/4" Style A J-hook (11621-5)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x10ft (EE2-9802X10-KIN)
- BIL-JAX Trash Hopper (0086-043)
- TMI Industrial Strip Door, Smooth, 8ftHx8ftW (999-00017)
- GLOBAL INDUSTRIAL Rubber Dock Bumper, 18W x 4.5D x 10H (988027)
- GLOBAL INDUSTRIAL Heavy-Duty Dock Bumper, 11W x 4.5D x 24H (988031)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 18L x 4-1/4W x 4H (B54112)
- GLOBAL INDUSTRIAL Clearance Bar, 104 to 120 L, Yellow With Red Tape, HDPE (708405YR)
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 20L x 4.5W x 3H, Sold Each (B184086)
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 10L x 4.5W x 3H (B184085)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, TVB420-11SFP1 (22-6041)
- Global Industrial Dock Bumpers