Shop All Dock Bumpers
Global Industrial
Extruded Rubber Fender Bumper, 18L x 4-1/4W x 4H
Mfr # B54112
Zoro # G408591503
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # B54112
- Zoro # G408591503
- UPC # 707022455541
- Country of Origin China
- Category Dock Bumpers
Description
Protect loading docks from damage and the heavy impact of semi-trailers and trucks with the Global Industrial; Extruded Rubber Fender Bumper. These extruded fender bumpers are made of durable, all-weather and abrasion-resistant rubber. Their half-oval shape allows for more effective protection of the fenders and cover a wide radius. A metal plate, located inside each bumper, adds additional support. Installation is easy with pre-drilled 7/8 mounting holes. Installation hardware sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE212CR)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Nylon, Yellow (EE1802NFX12)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 600 lb Load Capacity (KDHS107246)
- GLOBAL INDUSTRIAL Heavy-Duty Dock Bumper, 11W x 4.5D x 24H (988031)
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 10L x 4.5W x 3H (B184085)
- GLOBAL INDUSTRIAL Rubber Dock Bumper, 18W x 4.5D x 10H (988027)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 24L x 4-1/4W x 4H (B54113)
- GLOBAL INDUSTRIAL Clearance Bar, 104 to 120 L, Yellow With Red Tape, HDPE (708405YR)
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 20L x 4.5W x 3H, Sold Each (B184086)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 48" LONG (M-ET-2-48)
- Global Industrial Dock Bumpers