Shop All Pallet Rack Accessories
Global Industrial
Extra Heavy Duty Frame Guard, Right, Steel, Yellow
Mfr # 798646
Zoro # G108639093
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Color Yellow
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 798646
- Zoro # G108639093
- UPC # 707022321259
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Overall Height | 6 in |
Details
Pallet Rack Accessory Item | Frame Guard |
Color | Yellow |
Material | Steel |
Description
Designed for Left, Right and Center frames, they are made to wrap-around and protect your pallet rack for all extreme conditions. Constructed of 1/4 thick steel and coated with a durable, poly-coated, baked enamel finishAll models include three 3/4 diameter mounting holes for anchoring to cement foundations Suggested anchor is Global model B701183
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H (CVD1470 BLACK)
- KENNEDY Drawer Slide (80887)
- QUANTUM STORAGE SYSTEMS Divider for Hulk Container, Black, 6 PK (CRDUS957)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Red (412594)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 40D x 18H (968642)
- GLOBAL INDUSTRIAL Pallet Rack Safety Clip (798632)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 48D x 96H (796589N)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 34D x 18H (968641)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W X 36D X 96H (796567N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 144W X 48D X 96H, 5970 Lbs. Capacity (320863)
- Global Industrial Pallet Rack Components