Shop All Bulk Storage Racks
Global Industrial
Expandable Add-On Rack 60Wx24Dx84H, 3 Levels No Deck 1000 Lb Per Level, Gray
Mfr # B2297182
Zoro # G608590870
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # B2297182
- Zoro # G608590870
- UPC # 707022382892
- Country of Origin United States
- Category Bulk Storage Racks
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 42"W, Chrome (2442BR)
- ADIROFFICE 1.1 cu. ft. Steel Digital Depository Safe with Digital keypad, Black (ADI670-200-BLK)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK (1712-BK)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- GLOBAL INDUSTRIAL High Cap. Starter Rack 48Wx36Dx84H 3 Levels Wood Deck 1500lb Per Shelf GRY (580891GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- GLOBAL INDUSTRIAL High Capacity Add-On Rack 96x36x843 Levels Steel Deck 800lb Per Level GRY (581020GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gry (B2297261)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx24Dx84H 3 Levels Wood Deck 1300 Lb. Per Level GRY (581001GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 96H With 6 Shelves, Wood Deck, Gray (B2297536)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67513SW)
- Global Industrial Bulk Storage Racks