Shop All Desk Chairs
Global Industrial
Ergonomic Multifunctional Chair, Fabric Upholstery, Black
Mfr # 506751BK
Zoro # G508620134
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Black
- Assembled No
Product Information
- Brand Global Industrial
- MFR # 506751BK
- Zoro # G508620134
- UPC # 707022045100
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Details
Seat Color | Black |
Item | Office Chair |
Assembled | No |
Description
Easy assembly. Contour built-in lumbar curve is 2-1/4 height adjustable to provide firm body support for increased employee productivity. 25° back recline infinitely adjusts for balanced posture. Pneumatic mechanism instantly changes seat height to help take pressure off legs. Seat back adjusts 2-1/4 in/out for accurate positioning of the body on the seat. Back cushion is contoured. Roomy seat with firm 2 foam cushion. Plastic shell back for long life. Comfortable 12W x 8H loop arms adjust 1 in/out. Includes armrests.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKSIDE DESIGN, LLC Mobile Plan Center (MVPC)
- ICEBERG Folding Chair, 12 in. Back H, Charcoal, PK4 (64037)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- MANHATTAN COMFORT Mosholu Nightstand, White and Nut Brown (302AMC227)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair, Polyurethane Seat and Back (250628)
- GLOBAL INDUSTRIAL Medical/Drafting Stool with Back Cushion & Footring, Caressoft Vinyl, Black (B522158)
- GLOBAL INDUSTRIAL Mid Back Big and Tall Stool - Fabric Mesh - Black (695507)
- GLOBAL INDUSTRIAL Multifunction Office Chair With Adjustable Headrest, Mesh Back, Fabric Upholstered Seat (248623H)
- GLOBAL INDUSTRIAL Conference Room Chair with Mid Back & Fixed Arms, Fabric, Gray (695503FGY)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 22" to 29" Height, Taupe (BR-CLR-VMBCH-MB-CR-CF-RG-8584)
- Global Industrial Desk Chairs