Shop All Pallet Jacks
Global Industrial
Ergo Pallet Jack Truck, 27 x 48, 5500 Lb. Capacity
Mfr # 168119
Zoro # G708825933
product price: $723.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$723.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 27 in
- Material Steel
- Color Blue
- Handle Type General purpose
Product Information
- Brand Global Industrial
- MFR # 168119
- Zoro # G708825933
- UPC # 707022079693
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 48 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Blue |
Handle Type | General purpose |
Assembled | Yes |
Fork Style | Standard Forks |
Description
Offset, contoured handle helps alleviate stress and strainExclusive Endura Pump with controlled, variable speed lowering 3 function handle control Non-marring load wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY24)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Yel (CL1385DDYT)
- CASTERHQ 8"x2" Steel Wheel Casters, Swivel Casters W/ Top Locking, PK4 (HD-8X2SS4P-TLB)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4D3C1P6)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 48 (251784)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 36 (251785)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 48 (168039)
- GLOBAL INDUSTRIAL Low Profile Scale Pallet Jack Truck, 5000 Lb. Capacity, 22 x 48 Forks (988941)
- GLOBAL INDUSTRIAL Galvanized Pallet Jack Truck, 27 x 48, 4400 Lb. Capacity (241628)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 42 (168038)
- LYFTEX ELECTRIC STRADDLE-LEG STACKER, MAX LIFT HEIGHT: 63", CAP: 2200 LBS (LXECL22-63)
- Global Industrial Pallet Jacks & Pallet Tilters