Shop All Web Slings
Global Industrial
Endless, 4 L, Yellow
Mfr # 298505
Zoro # G508610951
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Material Polyester
- Color Yellow
- Width 1 in
- Fitting Style Web Flat
Product Information
- Brand Global Industrial
- MFR # 298505
- Zoro # G508610951
- UPC # 707022341646
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 4 |
Width | 1 in |
Details
Sling Type | Endless |
Material | Polyester |
Color | Yellow |
Fitting Style | Web Flat |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #12 Steel Single Jack Chain, Zinc Plated, 100' per Reel (T0721727N)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102OR)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (60501X20)
- GLOBAL INDUSTRIAL Endless, 6 L, Yellow (298506)
- GLOBAL INDUSTRIAL Endless, 3 L, Yellow (298504)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298509)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298513)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- GLOBAL INDUSTRIAL Eye & Eye, 6 L, Yellow (298517)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EE2601NTX6)
- Global Industrial Slings