Shop All Eyewash Stations
Global Industrial
Emergency Eyewash Station, Pedestal Mount, Stainless Steel
Mfr # 708382SS
Zoro # G411898149
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 708382SS
- Zoro # G411898149
- UPC # 707022488921
- Country of Origin China
- Category Eyewash Stations
Description
Push-handle activated for immediate water flow. Stainless-steel construction is corrosion resistant and ensures lasting durability. Pedestal mounted or easy accessibility from workstations. Improve eye safety in your workplace with the Global Industrial Emergency Eyewash Station. Ideal for use in construction, manufacturing, and healthcare facilities, this emergency station provides makes access to eye flushing or spot washing simple. Equipped with a stay-open ball valve that is activated by a push handle to allow users hands-free operation once the eyewash station has been activated. Dual spray heads feature inflip topin covers to protect from dust particles. Includes ANSI Compliant identification sign. Flow rate: 5.15 gallons per minute. ANSI Z358.1-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L (LBRC-48-C3-L)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24HA (W11-2-24HA)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH2X000600)
- BRADY Pipe Marker, Supply, Yellow, 4 to 6 In (4138-D)
- GLOBAL INDUSTRIAL Wall Mounted Emergency Eyewash with Plastic Bowl, Push Handle, Yellow (708381)
- GLOBAL INDUSTRIAL Double Bottle Eyewash Station, 32 Oz. (708570DS)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7361-7461)
- JUSTRITE Emergency Wash, Portable, 2.9 gal. (28GEW)
- SPEAKMAN Wall Mounted Eyewash W/ Plastic Bowl W/ P-Trap (SE-580-PT)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1814P)
- Global Industrial Eyewash Stations