Shop All Electric Hoists
Global Industrial
Electric Cable Hoist, 440 Lb. Capacity
Mfr # 298640
Zoro # G208619902
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 298640
- Zoro # G208619902
- UPC # 707022435949
- Country of Origin China
- Category Electric Hoists
Description
Perfect for lighter duty applications in the shop, jobsites and in the garage. Lightweight, portable powered cable hoist can be configured into both single and double line lifting applications. Designed for intermittent use only and not for continuous or heavy use applications. S3 Duty Cycle 20%-10min. Single Line Lift is 39.4 ft. with speed of 29.5'/min; Double Line Lift is 19.7 ft. with speed of 14.7'/min and cable diameter of 0.12. To be mounted on arm or bracket for use Not Included.
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
- REVVO Rigid Caster With Poly On Cast Iron Whee (TFK 200 PT15)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16XA04201SFBA)
- TRI-ARC 19 ft Fixed Ladder with Safety Cage, Steel, 16 Steps, Top Exit, Gray Powder Coated Finish (WLFC1216)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 2000 Lb. Capacity (298643)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 1500 Lb. Capacity (298642)
- GLOBAL INDUSTRIAL Battery Powered Portable Pulling & Lifting Tool, 24V (298662)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 880 Lb. Capacity (298641)
- SHOP TUFF Electric Cable Hoist, 220lb-440lb, 220lb-440lb, 36ft (STF-2244EH)
- STARKE Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted, 460V (STK20VS-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- Global Industrial Hoists