Shop All Electric Hoists
Global Industrial
Electric Cable Hoist, 2000 Lb. Capacity
Mfr # 298643
Zoro # G508620301
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110
- Fits Beam Height 11
- Housing Length 20-1/16
- Wheel Material Steel
- Housing Width 8
Product Information
- Brand Global Industrial
- MFR # 298643
- Zoro # G508620301
- UPC # 707022435970
- Country of Origin China
- Category Electric Hoists
Dimensions
Fits Beam Height | 11 |
Housing Length | 20-1/16 |
Housing Width | 8 |
Details
Voltage | 110 |
Wheel Material | Steel |
Description
Strong and reliable lifting power for flat crates, bench tops, and medium size containers. That's the power of the Global Industrial; Electric Cable Hoist, which is designed for minimum duty applications in a workshop, jobsite, or in the garage. This lightweight and portable powered cable hoist can be configured into both single and double line lifting applications. Designed for intermittent use only and not for continuous or heavy use applications. S3 Duty Cycle 20%-10min. Single Line Lift is 39.4 ft. with speed of 29.5'/min; Double Line Lift is 19.7 ft. with speed of 14.7'/min and cable diameter of 7/32. To be mounted on arm or bracket for use sold separate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSB10)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-SU)
- METRO Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), Raised, 3 Shelves (BC2030-3DBL)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Forest Camo Green" colored PR (L74995OLVE)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 880 Lb. Capacity (298641)
- GLOBAL INDUSTRIAL Battery Powered Portable Pulling & Lifting Tool, 24V (298662)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 440 Lb. Capacity (298640)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 1500 Lb. Capacity (298642)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP005L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley (SNERP003S-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- Global Industrial Hoists