Shop All Glove Dispensers & Accessories
Global Industrial
Double Stainless Steel Glove Box Holder, 11W x 3-3/4D x 10H
Mfr # 436949
Zoro # G208591543
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Depth 3-3/4 in
- Height 10 in
- Width 11 in
Product Information
- Brand Global Industrial
- MFR # 436949
- Zoro # G208591543
- UPC # 707022370950
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3-3/4 in |
Height | 10 in |
Width | 11 in |
Details
Item | Glove Box Holder |
Color | Silver |
Material | Stainless Steel |
Description
Glove box holders are constructed of heavy duty stainless steel for long lasting durability. Glove box holders allow convenient storage and easy access for boxed disposable gloves. They are ideal for use in patient rooms, hospitals, laboratories, kitchens and more. These glove box holders are simple to load and accommodate two glove boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- KLEIN TOOLS Safety Helmet Suspension (CLMBRSPN)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, Unisex (71221)
- COMPASS Exit Sign with Emergency Lights, 18"W, 2"D (CCRRCSD)
- GLOBAL INDUSTRIAL Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (B2187697)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 2 Compartments, Clear (695989)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 16W x 3-3/4D x 10H (B2222415)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 11W x 3-3/4D x 15H (B2222416)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 3 Compartments, Clear (695987)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- LIGHTHOUSE Glove Box Holder, Wire, Quadruple (BVQH004065)
- Global Industrial Gloves & Hand Protection