Shop All Cantilever Racks & Components
Global Industrial
Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH
Mfr # 320827A
Zoro # G108590738
product price: $1,059.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,059.99
Free 30-Day Returns
Key Features
- Overall Height 96 in
- Shelving Type Add-On Unit
- Color Gray
- Overall Width 48 in
- Overall Depth 60
Product Information
- Brand Global Industrial
- MFR # 320827A
- Zoro # G108590738
- UPC # 707022458719
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 96 in |
Overall Width | 48 in |
Overall Depth | 60 |
Details
Shelving Type | Add-On Unit |
Color | Gray |
Assembly | Required |
Material | Steel |
Description
Expand the space of your existing Global Industrial; Double Sided Heavy Duty Cantilever Rack. The double sided add-on rack can be placed or connected easily with the compatible Global Industrial; Double Sided Cantilever Rack Starter model 320827. It's the perfect addition to your starter rack when you need more arm support to hold longer materials. This add-on piece features 16 individual 24 arms with 2 lips. Arm Capacity is 1200 lbs. per arm. Dimensions are 72W x 58D x 12'H. Please note that the loaded cargo must not exceed the bearing loading capacity of the unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gauge, Level/Temp, 5 In (24W710)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-202YL)
- LITTLE GIANT Compact Mobile Bench Cabinet, 18x24", Door (MNC-1D-1824-TL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 72inWx50inDx144inH (320825A)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- PORTAMATE Lumber Storage Rack (PBR-001)
- Global Industrial Cantilever Racks & Components