Shop All Shelving & Rack Accessories
Global Industrial
Double Rivet Beam, 42 Long, Gray
Mfr # 160CP19
Zoro # G908612364
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Gray
- Length 42 in
- Assembled/Unassembled Assembled
Product Information
- Brand Global Industrial
- MFR # 160CP19
- Zoro # G908612364
- UPC # 707022073134
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Length | 42 in |
Details
Item | Double Rivet Beam |
Decking Material | Steel |
Color | Gray |
Assembled/Unassembled | Assembled |
Description
Each level requires four. Use Double Rivet Beams on top and bottom levels of all unitsUse Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels Sample Unit: Heavy Duty, 5 shelf 48 x 24 Order; 6-48 & 6-24 Single Rivet Beams, 4-Uprights, 4-48 & 4-24 Double Rivet Beams: Extra Heavy Duty, 5 shelf, 48 x 24 Order; 4-Uprights, 10-48 & 10-24 Double Rivet Beams Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 In IPS)
- GLOBAL INDUSTRIAL Nestable Shelf Bin, Plastic, 8-3/8 in W x 17-7/8 in D x 4 in H, Blue (184844BL)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray (HDB18-48PB)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 12"D x 7"H (BKTM02X12X07HSSS)
- GLOBAL INDUSTRIAL Custom Cut 2-Layer Drawer Liner Kit, Black/Red Foam, 1 Set (534843)
- GLOBAL INDUSTRIAL Steel Axle Kit, 24L, 2 1Dia. & 2 1-7/8Dia. Axle (653193)
- GLOBAL INDUSTRIAL 60inW x 3-5/8inH Steel Z-Beam, 3800 lbs Capacity Per Pair (23CP60ZB)
- GLOBAL INDUSTRIAL 48 Long Gray Double Rivet Beam (160CP23)
- GLOBAL INDUSTRIAL Bushing/Glide 4 sets, Steel & Nylon (BU/GL)
- GLOBAL INDUSTRIAL 36x12 Steel Shelf With 4 Clips 20 GA (234048)
- ECONOCO Grid Sloped Basket 12" x 8", Chrome, 6PK (BSK14/EC)
- Global Industrial Shelving & Rack Accessories