Shop All Storage Cabinet Parts
Global Industrial
Dividers for 3H Drawer of Modular Drawer Cabinet 36Wx24D, Blue
Mfr # 298452
Zoro # G608612848
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawer Depth 24
- Material - Cabinets Steel
- Drawer Height 3
- Color Blue
- Width 36 in
Product Information
- Brand Global Industrial
- MFR # 298452
- Zoro # G608612848
- UPC # 707022329934
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Depth | 24 |
Drawer Height | 3 |
Width | 36 in |
Details
Material - Cabinets | Steel |
Color | Blue |
Description
Metal Divider Kit for Modular Cabinets, 36W x 24D, includes 4 long partitions and 6 short dividers. Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install 6-1/2 apart. Blue color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Lagoon 12"x4 Ft., PK6 (04F-C6L86-06)
- ECONOCO Grid 12", Rectangular Tubing Face Out, Chrome, 24PK (BLK/R3)
- DURHAM MFG Compartment Drawer Insert with 16 compartments, Polypropylene, 3" H x 18 in W (124-95-16-IND)
- GLOBAL INDUSTRIAL Handle and Wheel Kit for Modular Drawer Cabinet, Blue (493324)
- GLOBAL INDUSTRIAL Divider Kit for 10H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493344)
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- GLOBAL INDUSTRIAL Top Tray w/Vinyl Mat for 30Wx27D Modular Drawer Cabinet Black (316079)
- GLOBAL INDUSTRIAL 2-4/5H Metal Divider Kit, For Modular Drawer Cabinet 4Hx36Wx24D, Blue (298453)
- GLOBAL INDUSTRIAL Divider Kit for 5or 6H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493321)
- HODEDAH Hodedah Hid5 Cherry 5 Door Cabinet (Hid5 Cherry)
- Global Industrial Storage Cabinet Parts