Shop All Storage Cabinet Parts
Global Industrial
Divider Kit for 3H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue
Mfr # 493341
Zoro # G308612919
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawer Depth 27
- Material - Cabinets Steel
- Drawer Height 3
- Color Blue
- Width 30 in
Product Information
- Brand Global Industrial
- MFR # 493341
- Zoro # G308612919
- UPC # 707022325189
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Depth | 27 |
Drawer Height | 3 |
Width | 30 in |
Details
Material - Cabinets | Steel |
Color | Blue |
Description
Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and Dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install 6-1/2 apart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating (S8371)
- HOUSE Honeywell 0.52 Cu. Ft. Water Resistant Steel Fire & Security Safe (HO374038)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- GLOBAL INDUSTRIAL Handle and Wheel Kit for Modular Drawer Cabinet, Blue (493324)
- GLOBAL INDUSTRIAL Divider Kit for 3H Drawer of Modular Drawer Cabinet 30Wx27D, Black (316080)
- GLOBAL INDUSTRIAL Dividers for 6H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298455)
- GLOBAL INDUSTRIAL Dividers for 5H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298454)
- GLOBAL INDUSTRIAL Divider Kit for 10H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493344)
- GLOBAL INDUSTRIAL Top Tray w/Vinyl Mat for 30Wx27D Modular Drawer Cabinet Black (316079)
- WESTWARD PP Caster For 26 Cabinet, Brake (TTPPB26G)
- Global Industrial Storage Cabinet Parts