Shop All Disposable Suits & Coveralls
Global Industrial
Disposable Coverall, XL, 25 PK, White, Polypropylene
Mfr # 708186XL
Zoro # G108622293
product price: $77.29
/pk 25, $3.09/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 68 in
- Width 26-1/2 in
- Color White
- Material Polypropylene
- Named Size XL
Product Information
- Brand Global Industrial
- MFR # 708186XL
- Zoro # G108622293
- UPC # 707022348416
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Length | 68 in |
Width | 26-1/2 in |
Named Size | XL |
Details
Item | Disposable Coverall |
Color | White |
Material | Polypropylene |
Description
These polypropylene coveralls provide effective, low cost garment protection against dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The elastic wrists and ankles offer full body protection making them both functional and comfortable for non-hazardous environmental management scenarios. The lightweight, breathable design ensures user comfort during extended work days. Food contact compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-421)
- TIMBERLAND PRO Size 10-1/2 W Men's 6 in Work Boot Alloy Work Boot, Black (TB01064A001)
- ACCUFORM Red and White Hazard Warning Tape (PTM738RDWT)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00815)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708189L)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708188L)
- GLOBAL INDUSTRIAL 2XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, M, 25 PK, White, Polypropylene (708187M)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XL)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708187XXL)
- MALT ProMax Coverall, S, 25 PK, White, Polyolefin, Zipper (IMPM1017S)
- Global Industrial Workwear and Protective Clothing