Shop All Disposable Suits & Coveralls
Global Industrial
Disposable Coverall, XL, 25 PK, White, Polypropylene
Mfr # 708185XL
Zoro # G308622284
product price: $59.49
/pk 25, $2.38/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Width 26-1/2 in
- Length 68 in
- Named Size XL
Product Information
- Brand Global Industrial
- MFR # 708185XL
- Zoro # G308622284
- UPC # 707022348362
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Width | 26-1/2 in |
Length | 68 in |
Named Size | XL |
Details
Color | White |
Material | Polypropylene |
Item | Disposable Coverall |
Description
These polypropylene coveralls provide effective, low cost garment protection against non-hazardous dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The lightweight, breathable design ensures user comfort during extended work days. Includes open wrists and ankles for added comfort and breathability. Food contact compliant. Color finish is White. Size is X-Large. Package quantity is 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Rubber Scrollwork Stair Tread, PK4 (STM9304PK)
- A & I PRODUCTS CONNECTOR-QUICKLINK-SCREW-STAINLESS 2" x1.03" x0.36" (A-B1ABQL06)
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- CHILL-ITS BY ERGODYNE Hard Hat Pad and Neck Shade, For Use With Hard Hats Blue (6717CT)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XL)
- GLOBAL INDUSTRIAL Disposable Coverall, M, 25 PK, White, Polypropylene (708187M)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, Polypropylene (708186XL)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708189L)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708187XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708185L)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY121SWH6X0025NS)
- Global Industrial Disposable Suits & Coveralls