Shop All Disposable Suits & Coveralls
Global Industrial
Disposable Coverall, L, 25 PK, White, Polypropylene
Mfr # 708186L
Zoro # G008622287
product price: $62.89
/pk 25, $2.52/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66 in
- Material Polypropylene
- Color White
- Width 25 in
- Named Size L
Product Information
- Brand Global Industrial
- MFR # 708186L
- Zoro # G008622287
- UPC # 707022348409
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Length | 66 in |
Width | 25 in |
Named Size | L |
Details
Item | Disposable Coverall |
Material | Polypropylene |
Color | White |
Description
These polypropylene coveralls provide effective, low cost garment protection against dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The elastic wrists and ankles offer full body protection making them both functional and comfortable for non-hazardous environmental management scenarios. The lightweight, breathable design ensures user comfort during extended work days. Food contact compliant. Color finish is White. Size is Large. Package quantity is 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Smoke Anti-Fog (21303)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-HI_12x18 (T1-1036-HI_12x18)
- DANNER Size 14 Men's 8 in Work Boot Alloy Work Boot, Black (17311-14EE)
- ARMOR GUYS Cut-Resistant Glove, PU Coating, XL, PK 12 (06-010-XL)
- GLOBAL INDUSTRIAL Disposable Coverall, M, 25 PK, White, Polypropylene (708187M)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708189L)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XL)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708188L)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708187XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, Polypropylene (708186XL)
- C.T. INTERNATIONAL Ct International Polyethylene And Latex Shoe Covers, One Size Fits Most (SCPL500)
- Global Industrial Workwear and Protective Clothing