Shop All Recycling Bins
Global Industrial
Deskside Recycling Bin, Blue, Plastic
Mfr # 261877BL
Zoro # G608591600
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8-1/4 in
- Material Plastic
- Height 12-1/4 in
- Color Blue
- Width/Diameter 11/1/2004
Product Information
- Brand Global Industrial
- MFR # 261877BL
- Zoro # G608591600
- UPC # 707022331975
- Country of Origin China
- Category Recycling Bins
Dimensions
Depth | 8-1/4 in |
Height | 12-1/4 in |
Width/Diameter | 11/1/2004 |
Details
Material | Plastic |
Item | Deskside Recycling Bin |
Color | Blue |
Description
Rounded corners for extra strength and a durable plastic body that won't chip, rust or dent. Recycling wastebaskets include a large universal recycling logo for clear identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER INDUSTRIAL Unger Industrial 7940943 Ostrich Feather Duster (7940943)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.5 x 9.25, Black/Chrome, PK15, 15PK (TPB1LDS)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 6-3/16"L, Wall (1793541)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Blue (NSB2720)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641601)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- GLOBAL INDUSTRIAL Rectangle Recycling Station, Blue, Plastic (261937)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Blue, Steel (261800BL)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- SAFCO 37 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2983BL)
- Global Industrial Recycling Bins