Shop All Bicycle Racks
Global Industrial
Deluxe Wave Bike Rack, 7-Bike Capacity, Flange Mount, Gray
Mfr # 670353GY
Zoro # G608620669
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 68 in
- Width 7 in
- Height 36 in
- Color Gray
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 670353GY
- Zoro # G608620669
- UPC # 707022481496
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 68 in |
Width | 7 in |
Height | 36 in |
Details
Color | Gray |
Material | Steel |
Type | Wave Bike Rack |
Description
Save space on bike storage with the Global Industrial; Deluxe Wave Bike Rack. The sleek design is constructed with durable, zinc-rich, steel with a powder coat finish and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature toleranceup to 120° Fahrenheitwhile increasing the metal's life expectancy. The 7 diameter circular flange mount and 1/2 diameter mounting holes make it easy to install the rack almost anywhere. Ideal for use outside of educational facilities, parks, and multi-family housing units. No assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Thermal Relief Valve For Inlet 3/8", Max Temp 140°F; 758-613 (758-613)
- MTD Low-Lift 21 Blade (6 (742P04415-L)
- AFTERMARKET Quick Disconnect PTO Overrunning Coupler (51A100)
- KLEIN TOOLS Tradesman Pro™ Soft Lunch Cooler, 12-Quart (55601)
- GLOBAL INDUSTRIAL 94L Wave Bike Rack, Green, Flange Mount, 9-Bike Capacity (652779MGN)
- GLOBAL INDUSTRIAL 70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity (708150)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Green, Flange Mount, 5-Bike Capacity (652777MGN)
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- GLOBAL INDUSTRIAL KD Bike Rack, Single Sided Version, 6-Bike Capacity (436501)
- GLOBAL INDUSTRIAL Bike Rack Mount, Indoor Vertical Single, Non-Lockable, Black (670510)
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- Global Industrial Bicycle Racks