Shop All Bicycle Racks
Global Industrial
Deluxe Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray
Mfr # 670352GY
Zoro # G308620648
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 41 in
- Width 7 in
- Height 36 in
- Color Gray
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 670352GY
- Zoro # G308620648
- UPC # 707022481489
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 41 in |
Width | 7 in |
Height | 36 in |
Details
Color | Gray |
Material | Steel |
Type | Wave Bike Rack |
Description
Save space on bike storage with the Global Industrial; Deluxe Wave Bike Rack. The sleek design is constructed with durable, zinc-rich, steel with a powder coat finish and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature toleranceup to 120° Fahrenheitwhile increasing the metal's life expectancy. The 7 diameter circular flange mount and 1/2 diameter mounting holes make it easy to install the rack almost anywhere. Ideal for use outside of educational facilities, parks, and multi-family housing units. No assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Belt, Simplicity Deck Drive, 1/2in. x 126-1/16in. (15-731)
- TRUE TEMPER AMES TRUE TEMPER Aluminum Combination Snow Shovel (1613400)
- MTD Muffler-Round Twin (751-11879B)
- MUTUAL INDUSTRIES All-Purpose Poly Tarp, 40' X60' (14963-25-4060)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 9-Bike (652779G)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Black, Flange Mount, 5-Bike Capacity (652778)
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Green, Flange Mount, 5-Bike Capacity (652777MGN)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Flange Mount, 2-Bike Capacity (442804MBK)
- GLOBAL INDUSTRIAL KD Bike Rack, Single Sided Version, 6-Bike Capacity (436501)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-IG-B)
- Global Industrial Bicycle Racks