Shop All Bollards
Global Industrial
Decorative Bollard Cover, 8'' Dia. x 60''H, Stone Finish
Mfr # 670527
Zoro # G708825803
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Polyethylene
- Height 60 in
Product Information
- Brand Global Industrial
- MFR # 670527
- Zoro # G708825803
- UPC # 707022462747
- Country of Origin China
- Category Bollards
Dimensions
Height | 60 in |
Details
Color | Tan |
Material | Polyethylene |
Item | Decorative Bollard Cover |
Description
Protects bollards against scrapes and scuffs.Keep bollard protection simple with the Global Industrial, Decorative Bollard Cover. Covers are ideal for protecting bollards that are susceptible to high traffic areas where vehicles and mobile equipment are in constant circulation. This is a cover made of strong rotomolded plastic and features a smooth style for a neat appearance that fits over existing bollards like a second skin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Forklift Blue Arrow Light with Flash (800504)
- MIDWEST FASTENER 1/2" x 4-3/16" Quick Links 2PK (34066)
- CASTERHQ 4"x1-1/4" Rigid Caster, Thermo Plastic Rubber Wheel, 300 LBS Capac (HD-24CR414FX35X-02)
- ZORO SELECT Caster Wheel, TPR, 5 in., 145 lb. (IS05Z4105)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 42ftftH (670578)
- GLOBAL INDUSTRIAL 42 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238796)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 35H, Yellow (670588)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 36 x 5-1/2 (652899G)
- GLOBAL INDUSTRIAL 42 Inch High Round Bollard, Yellow (337328R)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve 4 HDPE Dome Top, Red (238818RD)
- GLOBAL INDUSTRIAL Ribbed Bollard Sleeve, 6 Dia. x 56H, Yellow (670523YL)
- Global Industrial Bollards