Shop All Coated Gloves
Global Industrial
Crinkle Latex Coated Gloves, Red/Black, Small
Mfr # 708347S
Zoro # G508597481
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Coating Material Nylon, Rubber, Latex
Product Information
- Brand Global Industrial
- MFR # 708347S
- Zoro # G508597481
- UPC # 707022368278
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Details
Item | Coated Gloves |
Color | Red |
Glove Coating Material | Nylon, Rubber, Latex |
Description
These latex coated gloves provide palm and finger protection for dry working conditions including automotive, material handling, maintenance and repair, and more. The crinkle design improves user handling while reducing hand fatigue for improved work performance and comfort. The latex coating material improves glove elasticity and tear resistance. Includes a nylon lining and crinkle coating. Features a binding cuff style for added support. Color is Red/Black. Package quantity is 12 pairs. Size is Small. ANSI/EN approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Gloves® Rope Rescue Black XL (353-11)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z07)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK12 (72/30 KA X 12)
- NOTRAX Black Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035BL)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Small (708353S)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Large (708353L)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Large, 1-Dozen (708351L)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, X-Large, White (708605XL)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Medium, 1-Dozen (708351M)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Medium, 1-Dozen (708352M)
- MAPA TempDex Sandy Nitrile Palm Coated Gloves, 50PK (710121)
- Global Industrial Coated Gloves