Shop All Hand Soap & Lotion Dispensers
Global Industrial
Countertop Automatic Soap Or Sanitizer Gel Dispenser, 350 ml, White/Chrome
Mfr # 641529
Zoro # G908826976
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 7-5/7 in
- Width 4-5/7 in
- Depth 3-8/9 in
Product Information
- Brand Global Industrial
- MFR # 641529
- Zoro # G908826976
- UPC # 707022453790
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 7-5/7 in |
Width | 4-5/7 in |
Depth | 3-8/9 in |
Details
Material | Plastic |
Color | White |
Description
The Global Industrial Countertop Automatic Gel Sanitizer Dispenser is the perfect dispensing station for any lobby, waiting room or table close to a common entry, gathering or exit point. This automatic dispenser is designed to only accept sanitizing gel solutions up to a 350 mL capacity and dispenses small amounts via contact-free activation. Simply reach hands underneath the spout within the unit's detection range. The sleek plastic frame construction is a neutral white and chrome finish that compliments any workplace or commercial setting from hotel check-in stations to office reception desks. In addition to being lightweight and compact in design to allow for a quick and convenient setup or placement, the unit is battery powered for convenient operation management.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Wastebasket Open 32 Qt Dk Blk (FG5L6000CSHM)
- SCOTCH-BRITE Surface Preparation Pad, 14In, Maroon, PK10 (SPP14)
- 3M Niagara Natural White Burnishing Pad, 27" Diameter, White, PK5 (3300N)
- BISSELL CLEAN PAD POWERFRESH 2PK (5938)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- GLOBAL INDUSTRIAL Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump (641545)
- GLOBAL INDUSTRIAL Automatic Liquid Soap/Sanitizer Dispenser, 700 ml, Stainless Steel (641520)
- GLOBAL INDUSTRIAL Stainless Steel Vertical Liquid Soap Dispenser, 1000 ml (640905)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- GLOBAL INDUSTRIAL Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml (640906)
- IMPACT PRODUCTS Soap Dispenser, 32 oz, Silver (4010-90)
- Global Industrial Hand Soap & Lotion Dispensers