Shop All Computer Cabinets
Global Industrial
Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue
Mfr # 695428BL
Zoro # G608620508
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 24-1/2 in
- Overall Depth 22-1/2
- Overall Height 29-3/4 in
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 695428BL
- Zoro # G608620508
- UPC # 707022332378
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 24-1/2 in |
Overall Depth | 22-1/2 |
Overall Height | 29-3/4 in |
Details
Item | Computer Cabinet |
Basic Material | Steel |
Color | Blue |
Assembled/Unassembled | Not Assembled |
Description
Easy assembly. Features two fold-out storage cubbies that also double as a locking security enclosure. Each storage cubby measures 12W x 11D x 16 1/4H and has an adjustable shelf. Powerful magnetic stops hold the cubbies in place, and makes it a breeze to close. When opened, your monitor and a 24 1/2W x 11 1/8D work surface is revealed with ample space for a keyboard up to 2 1/2 max height and writing surface. The monitor interior dimensions are 24 3/8W x 10 1/4D x 19 1/2H and can fit monitors up to 24. Also featured are both left and right retractable 10W x 7 3/4D mouse trays providing even more work space. The middle locking cabinet can be used for storage or for your desktop PC. The middle cabinet interior measures 24 3/8W x 9H x 21D, large enough for almost any desktop computer. It comes with front and rear locking doors for ultimate convenience. Middle cabinet door openings measure 22W x 8 1/2H. Optional accessories include up to 2 cooling fans for the top and CPU sections, as well as a dual-sided power outlet. All locks are keyed alike for convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31"Height, No Arm, Black (V7507MG)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Polished Brass (01HC9001PB1)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Blue, 27W x 24D x 49-1/4H (694561)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Black, 27W x 24D x 49-1/4H (694561BK)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- Global Industrial Computer Cabinets