Shop All Harnesses
Global Industrial
Contractor 1D Harness & 6ftL Lanyard Combo
Mfr # 761317
Zoro # G111863249
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 761317
- Zoro # G111863249
- UPC # 707022492287
- Country of Origin China
- Category Harnesses
Description
Harness features mating buckle legs and chest. Lanyard is pre-sewn to the dorsal D-ring. Lanyard includes a plated alloy steel snap hook. Ideal for fall arrest the Global Industrial Contractor 1D Harness and 6ftL Lanyard Combo is perfect for those looking to upgrade their fall protection. The single D-ring contractor harness features mating buckle legs and chest and a single-leg Internal lanyard that is pre-sewn to the dorsal D-ring of the harness. The combination includes: 7015 Harness and 8259 Lanyard while the lanyard includes a plated alloy steel snap hook for anchorage connection. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. No belt. Color: Blue. Size: Universal. Harness style: Vest. Weight capacity: 130 lbs. to 425 lbs. Weftve partnered with FallTech to bring you the best in safety protection for you and your business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, X-Large (MGTS-BL03-011)
- PROFLEX BY ERGODYNE ANSI A3 PU Coated CR Gloves, Gray, Size M (7030)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT25)
- NMC First Aid Label, Pk5 (S53AP)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (7051)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161427)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402117)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113216)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401164)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- Global Industrial Fall Protection