Shop All Desk Chairs
Global Industrial
Contoured Chair With Arms, Fabric Upholstery, Black
Mfr # 516129BK
Zoro # G008620184
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Reception Chairs
- Seat Width 26-1/2
- Seat Depth 24-3/4
- Back Height 32
Product Information
- Brand Global Industrial
- MFR # 516129BK
- Zoro # G008620184
- UPC # 707022036191
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Width | 26-1/2 |
Seat Depth | 24-3/4 |
Back Height | 32 |
Details
Office Chair Style | Reception Chairs |
Item | Guest / Side Chair |
Description
Fabric upholsteryTubular steel frame Non-marring glides Comfort armrests Contoured seat and back Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 5-Drawer Storage Cabinet 13 in. W x 39 in. H x 15 in. D in White (548-WHT2PK)
- HIGHLAND FEATHER MANUFACTURING Highland Feather Manufacturing B1-181-K29 Cordoba White Duck Down Duvet King (B1-181-K29)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- 123 CREATIONS 123 Creations C255G.6 inch Annie - Sage Hand Painted Tassel (C255G.6)
- GLOBAL INDUSTRIAL Armless Mesh Drafting Stool, Fabric, Black, Mid Back (695645BK)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- GLOBAL INDUSTRIAL 24 Hour Big & Tall Mesh Back Chair, Black, Adjustable Arms, High Back (695643)
- GLOBAL INDUSTRIAL Ergonomic Mesh Chair with Headrest, High Back, Gray (695544)
- GLOBAL INDUSTRIAL Big and Tall Office Chair with Arms, Fabric, Black (695489)
- GLOBAL INDUSTRIAL Armless Mesh Back Office Chair, Vinyl, Black (695644V)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, No Arms, Black (BR-NCR-VMBCH-CR-T0-A0-CF-CC-8540)
- Global Industrial Office Chairs