Shop All Air Cleaners and Accessories
Global Industrial
Commercial Grade Air Scrubber, 3 Stage w/ HEPA Filtration, 500 CFM, 120V
Mfr # 292938
Zoro # G909146615
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22-1/2 in
- Voltage 115
- Height 25-1/2 in
- Depth 16-1/2 in
- Material Plastic
Product Information
- Brand Global Industrial
- MFR # 292938
- Zoro # G909146615
- UPC # 707022403986
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 22-1/2 in |
Height | 25-1/2 in |
Depth | 16-1/2 in |
Details
Item | Commercial Air Scrubber/ Negative Air Machine |
Voltage | 115 |
Material | Plastic |
Description
Commercial Air Scrubber and negative air machine utilizes a 3 stage filtration system for advanced air purification:
1 The first stage pleated pre filter is MERV 9 that collects and traps pollen, hairs, mold, and larger dust particles.
2 The second stage is an activated carbon filter that pulls in and helps to eliminate smoke and odors.
3 The final stage is a MERV 16 HEPA filter with an efficiency rating of 99.97% against 0.3-micron particles and will catch bacteria, allergens, dusts, and fumes.
To maintain optimal performance it is recommended that the pre filter be changed every 3 months and the activated carbon filter be replaced every 6 months. There is an indicator light on the control panel that will illuminate when the HEPA filter should be replaced.
1 The first stage pleated pre filter is MERV 9 that collects and traps pollen, hairs, mold, and larger dust particles.
2 The second stage is an activated carbon filter that pulls in and helps to eliminate smoke and odors.
3 The final stage is a MERV 16 HEPA filter with an efficiency rating of 99.97% against 0.3-micron particles and will catch bacteria, allergens, dusts, and fumes.
To maintain optimal performance it is recommended that the pre filter be changed every 3 months and the activated carbon filter be replaced every 6 months. There is an indicator light on the control panel that will illuminate when the HEPA filter should be replaced.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Fan Heater Wht Electric (1PHF9)
- SCHNEIDER ELECTRIC Electric Actuator, 24V (M313A00)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX14)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50786)
- FILTRETE AIR PURFR FILTR 12x6.75"" (FAPF-F1N-4)
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- ENVION 18.5 in. H X 5.25 in. W Rectangular HEPA Air Purifier Filter (49320)
- QUEENAIRE Queenaire QTT24-IIQt Thunder 24-Ii Odor Eliminator and Deodorizer (QTT24-II)
- FITNESSFREAK 280A-E Air Purifier, Black & White (FI3584206)
- OMNITEC DESIGN Flexible Duct 8 dia., Mylar, 25 ft. L (MD8)
- MEDIFY AIR Medify MA-10 Portable Air Purifier with True HEPA H13 Filter, 40 sq ft Coverage, Black (MA-10-B1)
- Global Industrial Air Cleaners and Accessories