Shop All Exit Signs with Lights
Global Industrial
Combo LED Emergency Exit Sign, Red Letters w/ Battery Backup, Ceiling & Wall Mount
Mfr # 500781
Zoro # G908620239
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.4 in
- Height 8 in
- Sign Background Color White
- Length 22.4 in
- Depth 2.95 in
Product Information
- Brand Global Industrial
- MFR # 500781
- Zoro # G908620239
- UPC # 707022322713
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 8.4 in |
Height | 8 in |
Length | 22.4 in |
Depth | 2.95 in |
Details
Sign Background Color | White |
Voltage | 120/277 |
Description
Emergency Light/Exit Combination Unit - 120/277V Emergency Light/Exit Combination Unit safely mark all exits and light dim hallways even in power failures. Adjustable LED lamp heads permit precise light placement for effective illumination. Thermoplastic housing resists impact, scratches and corrosion for lasting performance in commercial and industrial environments. Ni-Cad battery provides up to 90 minutes of illumination when power fails and automatically recharges after use. Additional features include test switch and status indicator to monitor system. Universal mounting plate and J-box pattern offer quick, easy installation on wall or ceiling. UL listed and meets NFPA, NEC and OSHA requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR The Original® Tactical Glove, M, MultiCam, 10inL, PR (MG-78-009)
- MUCK BOOT CO Size 10 Men's Steel Steel Toe Boot (ASP-STL-BL-100)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (20204)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (A89R020000)
- GLOBAL INDUSTRIAL Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery Backup, UL (500785)
- RADIONIC HI-TECH Exit Sign LED Retrofit Kit, 120/277V, 4.5W (ZXE-5000-L-BAT)
- LUMAPRO Exit Sign, Red Letter, Plastic, 120/277V (489K13)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 1W (CCESGE)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 7-1/2 in. H (APX6R)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Whte, 12 1/2in, 2.7W (WLTE W 1 G EL)
- DUAL-LITE Exit Sign, LED, Battry, Self-Diagnostic, Grn (CEGSD)
- Global Industrial Signs