Shop All Bollards
Global Industrial
Collapsible Bollard, 2-1/2in Dia., 35-1/2in Extended Height, Yellow
Mfr # 670755
Zoro # G011898129
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 670755
- Zoro # G011898129
- UPC # 707022498869
- Country of Origin China
- Category Bollards
Description
Strong steel construction helps endure harsh environments . Suitable for industrial and distribution facilities. Unit secures in open position via internal lock. The Global Industrial Collapsible Bollard can be positioned upward to prevent vehicle parking and entryways and then pushed down to provide temporary access. This fold down bollard is perfect for industrial and distribution spaces in addition to lots and loading docks that need to preserve areas for vehicles or keep them protected from unauthorized entry. The heavy duty, steel construction is built to endure harsh environments. Designed with a powder coat yellow finish for clear visibility and a top mounted eyelet for use with safety chains or ropes. Safety yellow powder coated finish. Durable steel construction. Red reflector for extra safety. Includes 2 keys. 2 wraparound reflectors for better visibility. Cast steel base. Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF104)
- NATIONAL GUARD ADA Compliant Ramp, 12"L x 75"W (R050xRCE-9-75)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7132-2X9085)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 4-1/2Dia. x 48H, Yellow (670586)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 35H, Yellow (670588)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- GLOBAL INDUSTRIAL Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 36L, Yellow (670592)
- GLOBAL INDUSTRIAL Ribbed Bollard Sleeve, 4 Dia. x 56H, Yellow (670522YL)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 36 x 5-1/2 (652899G)
- VESTIL REMOVABLE BOLLARD BASE ADDITIONAL (BOL-RF-BASE)
- Global Industrial Bollards