Shop All Cart, Truck & Dolly Parts
Global Industrial
Chrome Utility Cart Handle 18W
Mfr # 188CP18
Zoro # G508596590
product price: $39.99
/ea
Sold in multiples of 2 for $79.98
$79.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Material Steel
- Color Chrome
- Handle Type U Handle
- Assembled No
Product Information
- Brand Global Industrial
- MFR # 188CP18
- Zoro # G508596590
- UPC # 707022000420
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 33 in |
Depth | 18 in |
Details
Material | Steel |
Color | Chrome |
Handle Type | U Handle |
Assembled | No |
Finish | Chrome |
Description
. Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Priced each, sold in packages of 2. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Orange Cargo Strap w/J-Hooks, 16 ft., PK2 (83026)
- ZORO SELECT Pulley, Swivel Eye, 1 In (4PB89)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720PAKGRA)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX81)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Locking Steel Drawer with Divider for Plastic or Steel Carts, 10-3/4W x 18D x 4-1/2H (606797GY)
- DAYTON Mainwheel Kit (97-42)
- Global Industrial Cart, Truck & Dolly Parts